Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M18 Hose Extension w/Coupler, 48"

  • Zoro #: G5166752
  • Mfr #: 49-16-2647
$27.34
  • Promotion Restriction: Not eligible for promotion
  • Includes: Coupler
  • Size: 48 in L
See full product details
Orders over $75 ship free.

Milwaukee #49-16-2647 Specifications

  • Zoro #: G5166752
  • Mfr #: 49-16-2647
Promotion Restriction: Not eligible for promotion Includes: Coupler
Size: 48 in L Connection: 1/8 MNPT x 1/8 MNPT
Max. Pressure: psi Item: Hose Extension 48"
Sub-Category: Hose and Rigid Extensions For Use With: 2446-20, 2646-20, 2646-21CT, 2646-22CT
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hose Extension 48 In., For Use With 2446-20, 2646-20, 2646-21CT, 2646-22CT, Size 48 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure PSI, Includes Coupler

Reviews of Milwaukee #49-16-2647