Milwaukee Tool
M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool
Mfr # 2848-20
Zoro # G104399939
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) M18 Inflator, (1) Inflation Needle, (1) Inflator Nozzle, (1) Presta Chuck
- Material Reinforced Nylon
- Application Passenger, Light Truck and Other Medium Duty Tires
- Length 13.8 in
Explore More Products
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI 2475-20
- MILWAUKEE TOOL M12 Compact Inflator kit 2475-21XC
- MILWAUKEE TOOL M12 Compact Inflator 2475-20
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery 2848-20, 48-11-1850
- MILWAUKEE TOOL M18 18V Cordless Inflator ML2848-20
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI 2475-21XC, 48-11-2440
- MILWAUKEE TOOL Compact Inflator Kit, 120 PSI, w/Battery 2475-21XC, 48-11-2420
- MILWAUKEE TOOL M12 FUEL LOW SPEED TIRE BUFFER KIT ML2409-22
- MILWAUKEE TOOL M12 CRDLESS TIRE INFLATOR KIT ML2475-21XC
- HALTEC Tire Chuck, Reverese Angle, 6 In CH-350-LO
- HALTEC Inflator Gauge, 3 ft. Hose I-440-3
- Milwaukee Tool Tire Inflation Kits