Skip to Main Content
customer-service Help
Milwaukee

M18 Jobsite Fan

Milwaukee M18 Jobsite Fan 0886-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$99.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Length: 10 9/32 in
See full product details
This item ships free.
Total: $99.00

Milwaukee #0886-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Length: 10 9/32 in
  • Width: 7 9/64 in
  • Cordless Tool Battery Type: Li-Ion
  • Battery Included / Bare Tool: Bare Tool
  • Includes: (1) AC Adapter
  • Series: M18™
  • Number of Speeds: 3
  • Corded/Banded: Cordless
  • Item: Jobsite Cordless Fan
  • Height: 14 1/16 in
  • Oscillating / Non-Oscillating: Non-Oscillating
  • Features: 120 Degrees Adjustable Head and 9 Stopping Positions, 4 Keyhole Hangers, High, Medium, Low Speed Settings, Powerful Airflow System Circulates Air Over 40 ft, Redlithium XC5.0 Battery Provides Up to 17 hr of Run-Time on Low, Up to 284 cfms and 18 mph Max Air Velocity
  • Corded/Cordless: Cordless
  • Air Flow: 284 cfm
  • Category Type: Jobsite Fan
  • Oscillating: No
  • Oscillation: Non-Oscillating
  • Options Included: Bare Tool
  • Length (Straight Wireway): 10 9/32 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The M18 Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 Ft., making it ideal for drying or cooling on a variety of jobsites. Powered by the M18 REDLITHIUM battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This Jobsite Fan features a 120-degree adjustable head, 9 stopping positions, and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adapter for extended run time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).

Reviews of Milwaukee #0886-20