Skip to Main Content
customer-service Help
Milwaukee

M18 & M12 Rapid Charge Station

Milwaukee M18 & M12 Rapid Charge Station 48-59-1807
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V, 12V
  • For Use With: Milwaukee(R) M12(TM) and M18(TM) Batteries
See full product details
This item ships free.
Total: $199.00

Milwaukee #48-59-1807 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V, 12V
  • For Use With: Milwaukee(R) M12(TM) and M18(TM) Batteries
  • Cordless Tool Battery Type: Li-Ion
  • Battery Included / Bare Tool: No Battery
  • Includes: (1) M18TM & M12TM Rapid Charge Station (48-59-1807)
  • For Battery Voltage: 12V, 18V
  • Category Type: Battery Charger
  • Charger Output Voltage: 12.0 to 18.0
  • Number of Ports: 6
  • Item: Battery Charger
  • Features: Charges Three Batteries Simultaneously
  • Charger Input Voltage: 120V AC
  • Corded/Cordless: Cordless
  • Charging Type: Simultaneous
  • For Battery Chemistry: Li-Ion
  • Charger Class: Rapid
  • Plug Type: Two-Prong
  • Indicator Light: Yes
  • Wireless Tool Tracking: No
  • Charging Port Voltage: (3) 12V, (3) 18V
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

The M18™ & M12™ rapid charge station is the fastest charging solution in the industry. With the ability to charge 6 packs 4X faster, the station charges three batteries simultaneously while charging each pack up to 40% faster. The charger accepts up to (3) M18™ & (3) M12™ battery packs, reducing the amount of time spent changing out batteries and increasing productivity on the jobsite. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. The station has integrated hang holes for vertical mounting, a pass through plug to conserve outlet space, and a convenient carry handle to transport packs on and off the jobsite.

Reviews of Milwaukee #48-59-1807