customer-service Help
Milwaukee

M18 Multi-Tool (Tool Only)

Milwaukee M18 Multi-Tool (Tool Only) 2626-20
Tap to zoom
Hover or click to zoom
$129.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool
  • Voltage: 18V DC
See full product details
This item ships free.

Total: $129.00

Milwaukee #2626-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool
  • Battery Included / Bare Tool: Bare Tool
  • Voltage: 18V DC
  • Orbits per Minute: 11,000 to 18,000
  • Tool Length: 13 1/4 in
  • Cordless Tool Battery Type: Li-Ion
  • Tool Weight: 2.7 lb
  • Series: M18
  • Battery Included: No
  • Corded/Cordless: Cordless
  • Oscillation Angle: 3.2 Degrees
  • Power Source: Cordless
  • Handle Type: In-Line
  • Features: Constant Power Technology, Ergonomics, LED Light, Tool Free Blade Change
  • Includes: (5) Assorted Sanding Sheets, (1) Sanding Pad, (1) Wood Cutting Blade
  • Corded/Banded: Cordless
  • Battery Capacity: 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah
  • Brushless Motor: Yes
  • Overall Length: 11 7/8 in
  • Options Included: Bare Tool
  • Number of Speed Settings: 12
  • Minimum Oscillations per Minute: 11,000
  • Accessory Adapter Included: No
  • Switch Type: Slide
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Connection Style: Universal Open Back
  • Case Included: No
  • Oscillations per Minute: 11,000 to 18,000
  • Fits Accessory Brand: Milwaukee
  • Charger Included: No
  • Built-In Light: Yes
  • Accessory Free Tool Change: Yes
  • Maximum Oscillations per Minute: 18,000
  • Number of Batteries Included: 0
  • Country of Origin (subject to change): Viet Nam

Description

The M18TM multi-tool is one of the most versatile jobsite tools. This 18 V cordless oscillating tool is ideal for remodelers, flooring contractors, maintenance repair technicians, and electricians that tackle awkward applications on jobsites. The M18TM multi-tool runs 11,000 to 18,000 OPM with constant power technology to maintain speed under load. This tool includes a tool-free blade change. Milwaukee® Durability with under the hood all metal gearbox, battery isolation, and REDLITHIUMTM intelligence.

Reviews of Milwaukee #2626-20