Skip to Main Content
customer-service Help
Milwaukee

M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack

Milwaukee M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack 48-11-1812
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$249.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Capacity: 12 Ah
See full product details
This item ships free.
Total: $249.00

Milwaukee #48-11-1812 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Capacity: 12 Ah
  • For Use With: Milwaukee 18V Cordless Tools
  • Length: 5.99"
  • Width: 3.38"
  • Cordless Tool Battery Type: Lithium
  • Series: M18™
  • Green Environmental Attribute: Product is Rechargeable
  • Features: Lightweight, Lithium-Ion Battery Delivers Long Life and Run Time with Fade-Free Power
  • Charger Replacement: 45LD79
  • Category Type: Battery Pack
  • Included Charger: No
  • Item: Battery
  • Corded/Cordless: Cordless
  • Overall Height: 3 7/8 in
  • Overall Width: 3 3/8 in
  • Overall Length: 6 in
  • Cordless Tool Battery Platform: M18 REDLITHIUM
  • Number of Batteries Included: 1
  • Charger Included: No
  • Wireless Tool Tracking: No
  • Automatic Shut-Off: No
  • Cordless Tool Kit Contents: (1) Battery
  • Battery Series: High Output HD
  • Battery Chemistry: Li-Ion
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 is the best performing cold weather pack ever made, providing increased power in extreme cold weather conditions (below 0F / -18C). It provides the most work per charge of any professional power tool battery in the industry, driving full corded replacement on the jobsite. The REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery is fully compatible with 150+ M18™ solutions.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-11-1812