Skip to Main Content
customer-service Help
Milwaukee

M18 REDLITHIUM XC Extended Capacity Battery

Milwaukee M18 REDLITHIUM XC Extended Capacity Battery 48-11-1828
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$119.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Capacity: 3 Ah
See full product details
This item ships free.
Total: $119.00

Milwaukee #48-11-1828 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Capacity: 3 Ah
  • For Use With: Milwaukee M18 Cordless Tools
  • Cordless Tool Battery Type: Lithium
  • Includes: M18(TM) XC High Capacity Red Lithium(TM) Battery
  • Series: M18™
  • Features: Battery Fuel Gauge-Displays Remaining Run-Time Milwaukee REDLINK(TM) Intelligence, Discharge Protection-Prevents Cell Damage From Over-Discharge, Temperature Management System-Keeps Battery in Ideal Temperature Range to Provide Maximum Life
  • Item: Battery
  • Category Type: Battery Pack
  • Battery Included: (1) 18V XC Battery Pack
  • Corded/Cordless: Cordless
  • Charger Included: No
  • Number of Batteries Included: 1
  • Cordless Tool Kit Contents: (1) Battery
  • Wireless Tool Tracking: No
  • Cordless Tool Battery Platform: M18 REDLITHIUM
  • Automatic Shut-Off: No
  • Battery Series: XC
  • Battery Chemistry: Li-Ion
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Delivers more runtime, power and speed than standard lithium-ion batteries. The M18™ REDLITHIUM™ XC extended capacity battery is designed with superior pack construction, electronics, and performance to optimize work per charge and work over pack life. It offers 3.0 amp-hours of runtime. With built-in Milwaukee durability, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this extended-capacity battery to power your Milwaukee M18 cordless power tools.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-11-1828