Skip to Main Content
customer-service Help
Milwaukee

M18 REDLITHIUM XC3.0 Battery 2-Pack

Milwaukee M18 REDLITHIUM XC3.0 Battery 2-Pack 48-11-1822
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$169.00 ($84.50/unit)
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Capacity: 3 Ah
See full product details
This item ships free.
Total: $169.00

Milwaukee #48-11-1822 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V DC
  • Battery Capacity: 3 Ah
  • For Use With: Milwaukee 18V Cordless Tools
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (2) M18 XC High Capacity Red Lithium Battery
  • Series: M18™
  • Item: Battery
  • Category Type: Battery Pack
  • Features: Best-in-Class Construction: O, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
  • Battery Included: (2) 18V XC3.0 Battery Packs
  • Corded/Cordless: Cordless
  • Cordless Tool Kit Contents: (2) Batteries
  • Number of Batteries Included: 2
  • Battery Series: XC
  • Wireless Tool Tracking: No
  • Charger Included: No
  • Cordless Tool Battery Platform: M18 REDLITHIUM
  • Automatic Shut-Off: No
  • Battery Chemistry: Li-Ion
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 3.0 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge protection and a battery FUEL™ gauge.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-11-1822