Skip to Main Content
customer-service Help
Milwaukee

M18 Six Pack Sequential Charger

Milwaukee M18 Six Pack Sequential Charger 48-59-1806
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$129.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Capacity: 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 9.0 Ah
See full product details
This item ships free.
Total: $129.00

Milwaukee #48-59-1806 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Capacity: 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 9.0 Ah
  • For Use With: Milwaukee(R) M18(TM) Batteries
  • Cordless Tool Battery Type: Li-Ion
  • Includes: Six Bay Charger
  • Series: M18™
  • Charger Output Voltage: 18.0
  • Item: Battery Charger
  • Number of Ports: 6
  • Charger Input Voltage: 120V AC
  • Features: Accepts Up To Six M18 Battery Packs At One Time, Charges Batteries Sequentially, Compatibility With All M18 Battery Packs, Pass Through Plug, Wall Mountable
  • For Battery Voltage: 18V
  • Corded/Cordless: Cordless
  • Plug Type: Two-Prong
  • For Battery Chemistry: Li-Ion
  • Charge Time: 30 min, 60 min
  • Charging Type: Sequential
  • Indicator Light: Yes
  • Charging Port Voltage: (6) 18V
  • Charger Class: Standard
  • Wireless Tool Tracking: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

The Milwaukee 48-59-1806 is a M18 sequential 6 port charger. The charger holds up to 6 batteries at a time, and charges them sequentially, one at a time. The charger also offers a compact design, integrated hang holes for vertical mounting, and a pass through plug to conserve outlet space. The new unit will charge M18 compact batteries in 30 minutes, and extended capacity (XC) batteries in 60 minutes. With this new six pack charger, users can reduce the amount of time spent changing out batteries, increasing productivity on the jobsite.

Reviews of Milwaukee #48-59-1806