Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

M18 Trouble Light w/ USB Charging

  • Zoro #: G8577484
  • Mfr #: 2363-20
$79.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Rechargeable Area Light
  • Lamp Type: Led
See full product details
This item ships free.

Milwaukee #2363-20 Specifications

  • Zoro #: G8577484
  • Mfr #: 2363-20
  • Promotion Restriction: Not eligible for promotion
  • Item: Rechargeable Area Light
  • Lamp Type: Led
  • Voltage: 18.0 V
  • Lumens: 700 lm
  • Switch Type: Push button
  • Standards: UL
  • Lamp Life: 35 hr
  • Replacement Lamps: No
  • Battery Included / Bare Tool: Bare Tool
  • Focus: Spot/Flood Combination Beam
  • Corded/Cordless: Cordless
  • Corded/Banded: Cordless
  • Beam Distance: 15 m
  • Water Penetration Rating: IPX4
  • Number of Batteries: 1
  • Green Environmental Attribute: Product is Rechargeable
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® M18™ Trouble Light w/ USB Charging Light provides over 4 full days of light and has a 2.1A USB Port for USB charging tablets, smart phones, etc. anywhere. This LED trouble light delivers up to 100 hours of run time on low, or a full workday of light (10 hours) on high, when used with an M18™ REDLITHIUM™ XC5.0 battery. The rotating collar adjusts the light angle from task to area lighting and 2 stainless steel hanging hooks allow for maximum versatility. The rechargeable LED trouble light is built to withstand abusive jobsite conditions with a rugged design and impact-resistant lens.The M18™ Trouble Light w/ USB Charging is compatible with all M18™ REDLITHIUM™ batteries (sold separately) and carries a Limited Lifetime LED Warranty, the LEDs never need to be replaced.

Reviews of Milwaukee #2363-20