customer-service Help
Milwaukee

M28 Cordless Right Angle Drill

Milwaukee M28 Cordless Right Angle Drill 0721-20
Tap to zoom
Hover or click to zoom
$306.63
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 28V DC
  • Number of Batteries: 0
See full product details
This item ships free.

Total: $306.63

Milwaukee #0721-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 28V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: (2) 2.0 Ah
  • Brushless Motor: Yes
  • Series: M28(TM)
  • No Load RPM: 0 to 400/0 to 1000
  • Item: Drill
  • Battery Included / Bare Tool: Bare Tool
  • Chuck Size: 1/2 in
  • Corded/Cordless: Cordless
  • Handle Type: Joist & Stud Right Angle
  • Max. Power: Not Specified
  • Tool Length: 18 1/2 in
  • Tool Weight: 8.6 lb
  • Includes: (1) 1/4 in Hex Attachment, (1) 3/8 in Metal Chuck Attachment, (1) Belt Clip, (1) Offset Attachment, (1) Right Angle Attachment
  • Max. Torque: 1,081 in-lb
  • Battery Pack Replacement: 5AB52
  • Battery Included: No
  • Corded/Banded: Cordless
  • Features: 28V Milwaukee High Power Motor,Head Swivels 360 Degrees and Can Be Locked Tight In Any Position
  • Overall Width: 1 3/4 in
  • Overall Length: 5 1/8 in
  • Overall Height: 7 in
  • Max. Speed: 1,600 RPM
  • Min. Speed: 1,600 RPM
  • Charger Included: No
  • Min. Torque: 0 in-lb
  • Wireless Tool Tracking: No
  • Torque Range: 0 in-lb to 300 in-lb
  • Built-In Light: No
  • Number of Batteries Included: 0
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Drill Chuck Type: Keyless
  • Power Source: Cordless
  • Chuck Material: Metal
  • Throttle Type: Trigger
  • Maximum Speed: 1,600 RPM
  • Minimum Speed: 1,600 RPM
  • Minimum Torque: 0 in-lb
  • Max Speed: 1,600 RPM
  • Country of Origin (subject to change): China

Description

Milwaukee's cordless right angle drill is designed for boring large holes between studs or joists or in tight areas. This tool is great for plumbing and electrical applications such as drilling holes to run wire through studs and joists or boring holes in floors for plumbing venting. The tool features an extremely rugged motor and gear train that is capable of handling some of the toughest jobs and is durable enough to withstand job-site abuse. The 0721 features a 1/2 in. keyed chuck that includes a thick, clear coat finish to help prevent rusting.

Reviews of Milwaukee #0721-20