- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Tool Accessories
- /
- M28 Lithium-Ion Battery Charger
Milwaukee
M28 Lithium-Ion Battery Charger
- Zoro #: G7449714
- Mfr #: C28C
Tap to zoom
Hover or click to zoom
$123.01
- Promotion Restriction: Not eligible for promotion
- Voltage: 28V
- Battery Capacity: 1.5 to 3 Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $123.01
Milwaukee #C28C Specifications
- Zoro #: G7449714
- Mfr #: C28C
- Promotion Restriction: Not eligible for promotion
- Voltage: 28V
- Battery Capacity: 1.5 to 3 Ah
- For Use With: Any V28 or M28 Batteries
- Cordless Tool Battery Type: Li-Ion
- Includes: 230 V M28 Charger
- Features: Charges Li-Ion Battery in 1 Hr. or Less, International Use
- For Battery Voltage: 28V
- Item: Battery Charger
- Charger Input Voltage: 230V AC
- Number of Ports: 1
- Category Type: Battery Charger
- Charger Output Voltage: 28.0
- Wireless Tool Tracking: No
- Plug Type: Two-Prong
- Charging Port Voltage: (1) 28V
- For Battery Chemistry: Li-Ion
- Indicator Light: Yes
- Charger Class: Standard
- Country of Origin (subject to change): China
Description
Power up V28TM and M28TM lithium-ion batteries in less than one hour. Milwaukee's 28 Volt charger quickly charges V28 and M28 lithium-ion batteries for less downtime on the job. The high-visibility LED light displays the charge status from across the room so you can monitor recharges without interrupting your work. The unit’s pass-through plug conserves valuable outlet space. Get single-charger simplicity when working with all of your V28 and M28 cordless power tools.
Reviews of Milwaukee #C28C
Explore more
- MILWAUKEE M18 / M12 Vehicle Charger 48-59-1810
- MILWAUKEE M12 Lithium-ion Battery Charger 48-59-2401
- MILWAUKEE M12 Wireless Jobsite Speaker 2592-20
- MILWAUKEE Battery, 18V, 6.0Ah Battery Capacity, PR 48-11-1862, 0880-20
- MILWAUKEE Hose Clip Adapter 49-90-1959
- ILC Replacement for Wolf Garten Li-ion Power Pack 3 LI-ION POWER PACK 3 WOLF GARTEN
- ILC Replacement for Milwaukee 48-11-1024 48-11-1024 MILWAUKEE
- ILC Replacement for Milwaukee Loktor P 12 TXC LOKTOR P 12 TXC MILWAUKEE
- ILC Replacement for Einhell 451132601001 2000mah Battery 451132601001 2000MAH BATTERY EINHELL
- ILC Replacement for Global Gd-ryo-14.4(b) GD-RYO-14.4(B) GLOBAL
- Milwaukee Cordless Tool Accessories