Skip to Main Content
customer-service Help
Milwaukee

M4 1/4" Hex Screwdriver Kit

Milwaukee M4 1/4" Hex Screwdriver Kit 2101-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$179.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 4V DC
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $179.00

Milwaukee #2101-22 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 4V DC
  • Battery Included / Bare Tool: Battery Included
  • Corded/Banded: Cordless
  • Battery Included: (2) 34G856
  • Tool Length: 9 3/5 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: 34G856
  • Battery Capacity: (2) 2.0 Ah
  • Includes: (1) M4(TM) 1/4 in Hex Screwdriver (34G853), (2) M4(TM) 2.0 Battery (34G856), (1) M4(TM) Charger (34G857)
  • Max. Torque: 44 in-lb
  • Clutch Style: 21-Position with Auto-Off
  • Brushless Motor: No
  • Tool Weight: 0.8 lb
  • Features: Variable Speed Button
  • Driver and Wrench Product Grouping: Cordless Screwdriver Kits
  • Handle Type: Pivot
  • Autofeed: No
  • Cordless Tool Battery Type: Li-Ion
  • Item: Screwdriver Kit
  • Series: M4
  • No Load RPM: 200/600
  • Corded/Cordless: Cordless
  • Drive Size: 1/4 in Hex
  • Wireless Tool Tracking: No
  • Reversible: Yes
  • Battery Series: M12 REDLITHIUM
  • Trigger Lock: No
  • Drive Configuration: Straight
  • Charger Included: Yes
  • Number of Speed Settings: 2
  • Number of Batteries Included: 2
  • Variable Speed: Yes
  • Duty Rating: General Duty
  • Clutch Type: Shut-off
  • Torque Range: 0 in-lb to 44 in-lb
  • Number of Clutch Settings: 21
  • Screwdriver Type: General Purpose Screwdriver
  • Throttle Type: Trigger
  • Overall Length: 9 5/8 in
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Battery Model No.: Mfr. No. 48-11-2001
  • Free Speed: 600 RPM
  • Housing Material: Metal
  • Power Source: Cordless
  • Built-In Light: Yes
  • Handle Material: Plastic
  • Min. Torque: 0 in-lb
  • Hex Bit: 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

With the introduction of the new M4™ 2-speed screwdriver, Milwaukee Tool commits to a new line of cordless products in the 4 V category utilizing the company’s REDLITHIUM 2.0 battery technology. The new screwdriver incorporates the latest Milwaukee core technologies in motor, REDLITHIUM™ intelligence electronics and REDLITHIUM 2.0 batteries, increasing the tool’s power and run-time, while shrinking its size. Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work. At only 244 millimeters in length and under one pound, the M4™ screwdriver is easy to use with one hand, featuring 1/4 in. quick-change chuck for one-handed bit changes.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2101-22