Milwaukee Tool
M4 2.0 Battery
Mfr # 48-11-2001
Zoro # G4933555
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 4 V
- Battery Capacity 2 Ah
- For Use With Milwaukee 4V Cordless Tools
- Cordless Tool Battery Type Li-Ion
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Starter Kit 48-59-1880
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack 48-11-2401
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft 48-37-7014
- MILWAUKEE TOOL M18 Battery Pack, M18 Dual Rapid Charger 48-11-1852, 48-59-1802
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC 3403-22, 2367-20
- MILWAUKEE TOOL M18 Jobsite Radio/Charger 2792-20
- MILWAUKEE TOOL Redlithium Usb 3.0Ah Battery ML48-11-2131
- MILWAUKEE TOOL M12 Redlithium 12V 3.0 Ah Compact Battery ML48-11-2430
- MILWAUKEE TOOL 7 ft. Concrete Vibrator Shaft 48-37-7007
- MAKITA Battery, 40V DC, 5 Ah Cap., 3 in H, 6 in L BL4050F
- MILWAUKEE TOOL Grinder and Battery, Flathead, 18V DC 2887-20, 48-11-1865
- Milwaukee Tool Cordless Tool Accessories