Skip to Main Content
customer-service Help
Milwaukee

Magnetic Bit Holder

Milwaukee Magnetic Bit Holder 48-32-3065
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.43
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4 in
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.
Total: $6.43

Milwaukee #48-32-3065 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4 in
  • Shank Size: 1/4"
  • Overall Length: 3"
  • Includes: (1) 3 in Magnetic Bit Holder
  • Number of Pieces: 1
  • Impact Rated: No
  • Overall Bit Length: 3 in
  • Hex Shank Size: 1/4 in
  • Fastening Tool Material: Steel
  • Fastening Tool Item: Bit Holder
  • Magnetic/Nonmagnetic: Magnetic
  • Bit Holder Drive Type: Hex
  • Item: Bit Holder
  • Application - Tools: Power
  • Bit Retainer Type: Retaining Ring
  • Shank Style: Hex
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Where quick insert bit changes are necessary, just pop them in/ pull them out with this snap ring and magnetic retention system. No need to unscrew the cap as with the 48-32-3025 bit holder. Three inches in length. Fits any power or cordless screwdriver.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-32-3065