Magnetic Drill Press, 500/250 RPM, 1.25 In

MILWAUKEE| Zoro #: G0689211| Mfr #: 4208-1

$1848.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120VACDrill Point Pressure: 1600 lb.Amps: 11.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689211 Mfr #: 4208-1
Voltage: 120VACDrill Point Pressure: 1600 lb.
Amps: 11.5Capacity Steel: 1-1/4"
Features: Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock OutCorded/Cordless: Corded
Motor Base No. Included: 6Z362Includes: 6-ft. Safety Chain
Drill Travel: 11"Tool Weight: 72.0 lb.
Item: Magnetic Drill PressNo Load RPM: 500/250
Magnet Type: ElectroTool Length: 17-1/4"
Motor Stock No. Included: 6Z285Drill to Center From Base: 4-3/8"
Spindle Taper: MT3Reversible: Yes
Overall Height: 25-1/4"Tap Size Capacity: 1"
Motor HP: 2.00Country of Origin (subject to change): United States

Description

Magnetic Drill Press, Voltage 120VAC, Capacity Steel 1-1/4 In., Drill Travel 11 In., MT3 Spindle Taper, 11.5 Amps, No Load RPM 500/250, Magnet Type Electro, Drill Point Pressure 1600 lb., Drill to Center From Base 4-3/8 In., Overall Height 25-1/4 In., Tool Length 17-1/4 In., Tool Weight 72.0 lb., 6Z285 Motor Stock No. Included, 6Z362 Motor Base No. Included, Tap Size Capacity 1 In., Motor HP 2.00, Reversible Yes

Restrictions and Compliance

*3: Hazardous material

Reviews