Magnetic Drill Press, 750/375 RPM, 1.25 In

MILWAUKEE| Zoro #: G2329257| Mfr #: 4209-1

$1848.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock OutCorded/Cordless: CordedChuck Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329257 Mfr #: 4209-1
Features: Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock OutCorded/Cordless: Corded
Chuck Size: 1-1/4"Magnet Type: Electro
Tool Weight: 72.0 lb.Includes: 6-ft. Safety Chain
Drill to Center From Base: 5-3/32"Motor Stock No. Included: 1Y056
No Load RPM: 750/375Voltage: 120VAC
Motor HP: 1.85Capacity Steel: 1-1/4"
Spindle Taper: MT3Item: Magnetic Drill Press
Drill Point Pressure: 1600 lb.Motor Base No. Included: 6Z362
Drill Travel: 11"Tap Size Capacity: 1"
Overall Height: 25-1/4"Tool Length: 15"
Amps: 11.5Reversible: Yes
Country of Origin (subject to change): United States

Description

Magnetic Drill Press, 12.5 Amps @ 120V, No-Load RPM 750/375, Spindle Taper 3 MT, Capacity Steel 1 1/4 In, Tap Size Capacity 1-14 In, Drill Point Pressure 1600 Lb, Drill Travel 9 In, Drill to Center From Base 5 3/32 In, Motor Base No. Included G1974192, Motor Stock No. Included G2329257, Handle Type Reversible Feed, Forward/Reverse Electronic Feedback Speed Control, Soft Start, Line Lock Out, 9 Ft 3 Conductor Cord, Tool Length 15 In, Tool Weight 72 Lb, Includes 6 Ft Safety Chain

Restrictions and Compliance

*3: Hazardous material

Reviews