STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Magnetic Drill Press Motor, 11.5A, RPM 350

MILWAUKEE| Zoro #: G2326843| Mfr #: 4262-1

$579.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 350
Spindle Taper: Chuck
Tool Weight: 21 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326843 Mfr #: 4262-1
No Load RPM: 350Spindle Taper: Chuck
Tool Weight: 21 lb.Amps: 11.5
Tap Size Capacity: 1"-14Includes: Keyed Drill Chuck w/Key
Capacity Steel: 3/4"Chuck Size: 3/4"
Handle Type: Reversible FeedCountry of Origin (subject to change): United States

Description

Magnetic Drill Press Motor, 11.5 Amps @ 120V, No Load RPM 350, Capacity Steel 3/4 In, Tap Size Capacity 1-14 In, Drill Point Pressure 1670 Lb, Tool Weight 21.0 Lb, Dual Mount Gear Case For Close Quarter Work, For Use With G1974192 And G2639165, Includes 6 Ft Safety Chain, 2Y338 Chuck And 2Y344 Key

Reviews