Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Drive Guide Set, 7-Piece, Steel

  • Zoro #: G3368482
  • Mfr #: 48-32-4515

$9.31

  • No. of Pieces: 7
  • Hex Shank Size: 1/4"
  • Impact Rated: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #48-32-4515 Specifications

  • Zoro #: G3368482
  • Mfr #: 48-32-4515
No. of Pieces: 7 Hex Shank Size: 1/4"
Impact Rated: Yes Includes: 3" Magnetic Drive Guide, (2) PH2 Insert Bits, SQ2 Insert Bit, T20 Insert Bit, (2) T25 Insert Bits
Fastening Tool Material: Steel Item: Magnetic Drive Guide Set
Fastening Tool Item: Magnetic Drive Guide Set Application - Tools: Impact
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee SHOCKWAVE Impact Duty Magnetic Drive Guides are engineered for extreme durability and up to 30x life. They feature an optimized shock zone that absorbs peak torque and prevents them from breaking. The stainless steel sleeve slides over the fastener for improved stability while the barrel has laser etched depth gauge for increased fastener control. The drive guide is magnetic to hold the fastener, while a c-ring retains the driver bit.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4515