Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Men's Black Heated Vest , 2XL , 12V

  • Zoro #: G6621489
  • Mfr #: 303B-212X
$179.00
  • Promotion Restriction: Not eligible for promotion
  • Style Number: 303B
  • Number of Pockets (Inside): 2
See full product details
This item ships free.

Milwaukee #303B-212X Specifications

  • Zoro #: G6621489
  • Mfr #: 303B-212X
Promotion Restriction: Not eligible for promotion Style Number: 303B
Number of Pockets (Inside): 2 Heat Setting: 3
Material: Polyester Lining Material: Polyester
Battery Included: Yes Charger Included: No
Length: 22 in Charger Replacement: 2XKZ7
Includes: Battery Holder Closure Type: zipper
Size: 2XL Battery Voltage: 12V
Item: Heated Vest Standards: UL Listed
Hood Style: None Insulated: Yes
Heating Time: Up to 6 hr Color: Black
Fits Chest Size: 46 in to 48 in Number of Pockets (Outside): 3
Outerwear Primary Color: Black Replacement Battery: 2XKZ6
Number of Batteries: 1 Outerwear Style: Vest
Gender: Men's Number of Inside Pockets: 2
Number of Outside Pockets: 3 Corded/Cordless: Cordless
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer, and provides wind and water resistance to survive the elements.

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #303B-212X