Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
9 in. 48 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (Discontinued)
Mfr # 48-40-4255
Zoro # G1955288
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Teeth 48
- Blade Dia. 9 in
- Tooth Grind ATB
- Tip Material Carbide Tipped