Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1/2 in two-speed hammer drill features an 8.5 A motor that provides overload protection, even when drilling 3/4 in holes in concrete. Choose controls in two ranges like 0 to 1000 rpm/0 to 16000 bpm or 0 to 2500 rpm/0 to 40000. It's versatile enough to drill in wood with flat boring bits, hole saws, auger bits and selfeed bits or drill in steel with twist bits and in concrete with percussion bits. The removable side handle helps you set the depth rod for preset hold drilling. The heavy-duty metal gear case withstands daily jobsite use, yet the drill's lightweight, balanced pistol grip design reduces fatigue during a long work day. The 10 ft QUIK-LOK cord and keyed chuck ensure hours of reliable, uninterrupted performance.