Skip to Main Content
customer-service Help
Milwaukee

Miter Saw Kit, Blade 12" dia., 1" Arbor

Milwaukee Miter Saw Kit, Blade 12" dia., 1" Arbor 2739-21HD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$966.71
  • Promotion Restriction: Not eligible for promotion
  • Item: Miter Saw Kit
  • Bevel Capacity: 0 Degrees to 48 Degrees Left and Right
See full product details
This item ships free.
Total: $966.71

Milwaukee #2739-21HD Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Miter Saw Kit
  • Bevel Capacity: 0 Degrees to 48 Degrees Left and Right
  • Overall Length: 33 in
  • Blade Dia.: 12 in
  • Bevel Stops: 0 Degrees , 15 Degrees , 22.5 Degrees , 31.6 Degrees , 45 Degrees
  • Arbor Shape: Round
  • Series: M18 FUEL(TM)
  • Max. Cut Depth @ 0 Deg. Bevel: 6 3/4 in
  • Power Source: Cordless
  • Arbor Size: 1 in
  • Voltage: 18V DC
  • Tool Weight: 47.6 lb
  • Max. Blade Speed: 3,500 RPM
  • Bevel Angle Range: 55 Degrees Left to 60 Degrees Right
  • Miter Capacity: 0 Degrees to 60 Degrees
  • Charger Model: 48-59-1812
  • Overall Width: 31-1/2 in
  • Battery Capacity: 12Ah
  • Max. Cut Depth @ 45 Deg. Bevel: 2 in
  • Battery Series: M18
  • Max. Cut Width @ 45 Deg. Miter: 14 in
  • Number of Batteries Included: 1
  • Wireless Tool Tracking: Yes
  • Miter Angle Range: 50 Degrees Left to 60 Degrees Right
  • Overall Height: 17-1/2 in
  • Charger Included: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • Max. Cut Width @ 0 Deg. Miter: 14 in
  • Brushless Motor: Yes
  • Battery Model No.: 48-11-1812
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The MILWAUKEE® M18 FUEL™ 12" Dual Bevel Sliding Compound Miter Saw Kit generates15amp corded power and is designed for the professional carpenter, remodeler, and general contractor. The miter saw is up to 15% lighter than competitor saws and delivers up to 330 cuts per charge. It has the same capacity as corded a 12-inch miter saw, delivering the ability to perform critical applications while increasing portability, efficiency, and productivity. The cordless miter saw has the Milwaukee POWERSTATE™ Brushless Motor, REDLINK™ Tool Technology, and is powered by M18™ REDLITHIUM™ batteries. The saw has a Shadow Cut Line LED light, an adjustable stainless steel detent plate, cam locking miter system and easy carry side handles. This kit includes one M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery, an M18™ & M12™ Rapid Charger, handles and clamp.

Reviews of Milwaukee #2739-21HD