Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Bit Screwdriver, Driver Type 8-in-1

  • Zoro #: G2143953
  • Mfr #: 48-22-2330
$15.43
  • Promotion Restriction: Not eligible for promotion
  • Item: Multi-Bit Screwdriver
  • Handle Design: Ergonomic
See full product details
Orders over $75 ship free.

Milwaukee #48-22-2330 Specifications

  • Zoro #: G2143953
  • Mfr #: 48-22-2330
Promotion Restriction: Not eligible for promotion Item: Multi-Bit Screwdriver
Handle Design: Ergonomic Sizes Included: Nut Driver: Hex 1/4 in, Phillips: #1, #2, Slotted:1/4 in, 3/16 in, Square: SQ1, SQ2, Torx: T15
Tip Style Group: Hex, Phillips, Slotted, Square, Torx(R) Screwdriver Tip Style: Hex/Phillips/Slotted
Tether Capable: Tether Capable Ratcheting: Yes
Includes: Nutdriver 1/4 in Finish: Chrome
Screwdriver Bit Material: Steel Shank Material: Alloy Steel
Primary Application: General Purpose Single End/Double End: Single End
ESD Safe: No Bit Retainer Type: Magnetic
Shank Type: Solid Bit Style: Hex
Nonsparking: No Shank Length: 1 1/2 in
Driver Type: 8-in-1 Handle Material: Multi-Component
Insulated: No Features: Power Groove Bits for Power Tool Compatibility and Jobsite Versatility
Number of Pieces: 8 Overall Length: 4 1/2 in
Screwdriver and Nut Driver Grouping: Screwdriver Sets Drive Size: 1/4 in
Tether Style: Tether Capable Non-Sparking: No
Tip Style: Hex, Phillips, Slotted, Square, Torx Grip Style: Ergonomic
Bit Storage: In Handle Corrosion Resistant: Yes
Replaceable Shank: No Magnetized Tip: Yes
Handle Type: Molded For Screw Type: Phillips, Slotted, Square
Tip Size: #1, #2, 1/4 in, 4 in, 6 in, SL1/4 in, 3/16 in, SQ1, SQ2, T15 Measurement Type: SAE
Container Type: None Number of Tips: 8
Tether Ready: No Single/Double End Bits: Single End
Bit Material: Alloy Steel Number of Bits: 8
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 4 in, 6 in, SL1/4 in, 3/16 in, SQ1, SQ2, T15, Tip Style Hex, Phillips, Slotted, Square, Torx, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip Yes, Shank Length 1 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No

Reviews of Milwaukee #48-22-2330