Milwaukee Tool
OPEN-LOK Oscillating Multi-Tool Blade for Wood (3 pk)
Mfr # 49-10-9004
Zoro # G800404579
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oscillating Tool Accessory Type Cutting Blade
- Blade Material High Carbon Steel
- Direct Fit for Tool Brands Milwaukee
- Blade Type Straight Cutting
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk) 49-25-1522
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack 49-25-2009
- MILWAUKEE TOOL Adjustable Depth Stop for M12 FUEL and M18 FUEL Oscillating Multi-Tools 49-90-2430
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) 49-25-1269
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) 49-25-1113
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) 49-25-1259
- MILWAUKEE TOOL Depth Stop 49-90-2410
- MILWAUKEE TOOL Multi-Tool Blades 49-25-1569
- MILWAUKEE TOOL METAL MULTI-TOOL BLADES 49-10-9006
- FEIN E Cut Long Life Bi Metal Supercut Blades 63502164020
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw, PK 3 AB3B-D
- Milwaukee Tool Oscillating Tool Accessories