Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Multi Tool Blade Pack

  • Zoro #: G900404561
  • Mfr #: 49-10-9005
Tap to zoom
Hover or click to zoom
$37.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade Set
  • Overall Length: 1 1/2 in, 1 5/8 in, 2 1/16 in
See full product details
Orders over $75 ship free.

Milwaukee #49-10-9005 Specifications

  • Zoro #: G900404561
  • Mfr #: 49-10-9005
  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade Set
  • Overall Length: 1 1/2 in, 1 5/8 in, 2 1/16 in
  • Case Included: No
  • Compatible with Adapter: Milwaukee
  • Edge Material: Titanium
  • Number of Blades: 3
  • Blade Material: Bi-Metal
  • Blade Width: 1 3/8 in, 2 1/2 in
  • Blade Length: 1 1/2 in, 1 5/8 in, 2 1/16 in
  • Cutting Edge Style: Toothed Edge
  • Maximum Oscillations per Minute: 20,000
  • Connection Style: Universal Open-Back
  • Direct Fit for Tool Brands: Milwaukee
  • Primary Material Application: Copper Pipe, Drywall, PVC, Wood & Nails, Wood & Screws
  • Blade Shape: Straight
  • Blade Type: Straight Cutting
  • Materials Cut: Copper Pipe, Drywall, PVC, Wood & Nails, Wood & Screws
  • Oscillating Tool Accessory Type: Cutting Blade
  • Cut Style: Flush Cut
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi Tool Blade Pack

Reviews of Milwaukee #49-10-9005