Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Multi Tool Kit

  • Zoro #: G600404281
  • Mfr #: 2526-21XC
Tap to zoom
Hover or click to zoom
$226.47
  • Promotion Restriction: Not eligible for promotion
  • Brushless Motor: Yes
  • Battery Included: Mfr. No. 48-11-2440
See full product details
This item ships free.

Milwaukee #2526-21XC Specifications

  • Zoro #: G600404281
  • Mfr #: 2526-21XC
  • Promotion Restriction: Not eligible for promotion
  • Brushless Motor: Yes
  • Battery Included: Mfr. No. 48-11-2440
  • Includes: (1) 3-1/2 in 240 Grit Triangle Sandpaper, (1) 3-1/2 in 60 Grit Triangle Sandpaper, (1) 3-1/2 in 80 Grit Triangle Sandpaper, (1) M12 Lithium-Ion Battery Charger (48-59-2401), (1) M12 Redlithium Xc 4.0 Extended Capacity Battery Pack (48-11-2440), (1) Multi-Tool Sanding Pad (48-90-2000), (1) Open-Lok 1-3/8 in HCS Wood Blade 1Pk (49-25-1101), (2) 3-1/2 in 120 Grit Triangle Sandpaper
  • Series: M12 FUEL(TM)
  • Voltage: 12V DC
  • Item: Oscillating Multi-Tool Kit
  • Switch Type: Slide
  • Oscillation Angle: 3.9 Degrees
  • Accessory Free Tool Change: Yes
  • Number of Batteries Included: 1
  • Charger Included: Yes
  • Built-In Light: Yes
  • Power Source: Cordless
  • Fits Accessory Brand: Milwaukee
  • Charger Model: Mfr. No. 48-59-2401
  • Battery Series: M12 Redlithium XC
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • Anti-Vibration Technology: Yes
  • Battery Model No.: Mfr. No. 48-11-2440
  • Battery Capacity: (1) 4.0 Ah
  • Maximum Oscillations per Minute: 20,000
  • Connection Style: Universal Open Back
  • Minimum Oscillations per Minute: 10,000
  • Case Included: No
  • Oscillations per Minute: 10,000 to 20,000
  • Number of Speed Settings: 12
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Oscillating Multi-Tool Kit, Voltage 12V DC, Series M12, Brushless Motor Yes, Battery Included Mfr. No. 48-11-2440, Includes (1) Open-LOK 1-3/8 in HCS Wood Blade 1PK (49-25-1101); (1) Multi-Tool Sanding Pad (48-90-2000); (1) 3-1/2 in 60 Grit Triangle Sandpaper; (1) 3-1/2 in 80 Grit Triangle Sandpaper; (2) 3-1/2 in 120 Grit Triangle Sandpaper; (1) 3-1/2 in 240 Grit Triangle Sandpaper

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2526-21XC