Milwaukee Tool
MX 14" Cut-Off Saw, 2 14" Diamond Blades
- Zoro #: G602751215
- Mfr #: MXF314-2XC, 49-93-7040, 49-93-7840
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Handheld Concrete Saw
- Voltage: Proprietary
- Blade Dia.: 14 in
- Arbor Size: 1 in
- Green Environmental Attribute: Product is Rechargeable
- Charger Included: Yes
- Water Connection: Quick Connect Hose
$3,642.40
Subtotal: $3,642.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #MXF314-2XC, 49-93-7040, 49-93-7840 Specifications
- Zoro #: G602751215
- Mfr #: MXF314-2XC, 49-93-7040, 49-93-7840
- Promotion Restriction: Not eligible for promotion
- Item: Handheld Concrete Saw
- Voltage: Proprietary
- Blade Dia.: 14 in
- Arbor Size: 1 in
- Green Environmental Attribute: Product is Rechargeable
- Charger Included: Yes
- Water Connection: Quick Connect Hose
- Number of Batteries Included: 2
- Charger Model: 55JL74
- Cutting Type: Wet/Dry
- Brushless Motor: Yes
- Tool Style: Handheld
- Power Source: Cordless
- Battery Model No.: 55JL75
- Standards: UL Listed
- Battery Series: MX Fuel
- Cordless Tool Kit Contents: (1) 14 in Diamond Segmented (49-93-7040), (1) 14 in Steel Head Diamond Cut-off (49-93-7840), (2) MX FUEL REDLITHIUM(TM) XC406 Battery Packs, Contractors Bag, Hex Key, MX FUEL Charger, Quick Connect, Wrench
- Overall Length: 31.73 in
- Overall Height: 13.93 in
- Max. Cutting Depth: 5 in
- Series: MX FUEL
- Tool Weight: 32 lb
- Max. Blade Speed: 5,350 RPM
- Features: ONE-KEY Compatible
- Battery Capacity: 6 Ah
- Overall Width: 12 in
- Arbor Shape: Round
- Includes: (1) MXF314 14" Cut-Off Saw, (2) XC406 Battery, (1) Charger, (1) General Purpose Blade, (1) Steel Cutting Segmented Blade
- Country of Origin (subject to change): Multiple
Description
Handheld Concrete Saw, Cordless, Series MX FUEL, Primary Saw Application Concrete, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 5,350 RPM, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Water Connection Quick Connect Hose, Overall Height 13.93 in, Overall Length 31.73 in, Overall Width 12 in, Tool Weight 32 lb, Brushless Motor Yes
Reviews of Milwaukee Tool #MXF314-2XC, 49-93-7040, 49-93-7840
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 Fuel 14" Chop Saw, M18 12.0AH Battery 2990-21HD, 48-11-1812
- MILWAUKEE TOOL M12 3" CUTOFF TOOL BARE ML2522-20
- MILWAUKEE TOOL M18 14" Chop Saw Kit. HD12.0 Bat Pack 2990-21HD,48-11-1812
- MILWAUKEE TOOL MX Fuel 14" Cut-Off Saw, MX Fuel Battery MXF314-2XC, MXFXC406
- MILWAUKEE TOOL MX 14" Cut-Off Saw, 2 14" Diamond Blades MXF314-2XC, 49-93-7040, 49-93-7540
- MILWAUKEE TOOL M12 Battery, M12 Battery, M12 Cut Off Tool 48-11-2460, 48-11-2460, 2522-20
- JET EQUIPMENT J-CK350-4K 350Mm Manual Cold Saw Non-Ferrous 460V 414207K
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 119cc, Blde TV406-608
- CENTURY DRILL & TOOL Chop Saw Blade, 10x7/64 in., Type 1A 08810
- VENTMASTER Rescue Cutoff Saw, Gas, 14in, 74cc TV406-706
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw PCE700
- Milwaukee Tool Power Saws