Milwaukee
N95 Valved Respirator
- Zoro #: G9136633
- Mfr #: 48-73-4011
Tap to zoom
Hover or click to zoom
$5.39
- Promotion Restriction: Not eligible for promotion
- Color: White
- Mask Size: M
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.39
Milwaukee #48-73-4011 Specifications
- Zoro #: G9136633
- Mfr #: 48-73-4011
- Promotion Restriction: Not eligible for promotion
- Color: White
- Mask Size: M
- Nose Clip: Yes
- Face Seal: None
- Respirator Headstrap Type: Dual, Adjustable
- Nuisance Odor Removal: None
- Respirator Shape: Molded
- Latex Content: Latex Free
- Individually Packaged: Yes
- Fluid Resistant: No
- Item: Disposable Respirator
- Respirator Filter Class: N95
- Exhalation Valve: Yes
- Product Availability: Temporarily Unavailable
- Mask Shape: Molded
- Mask Headstrap Type: Dual, Adjustable
- Country of Origin (subject to change): India
Description
The MILWAUKEE® N95 Valved Respirators are designed to stay cool while providing a better fit. The respirator valve reduces the construction mask's internal temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.
Restrictions and Compliance
- ***
Reviews of Milwaukee #48-73-4011
Explore more
- Milwaukee 3pk N95 Valved Respirator 48-73-4012
- Milwaukee 10pk N95 Valved Respirator 48-73-4014
- Milwaukee 3pk N95 Valved Respirator w/Gasket 48-73-4002
- Honeywell N95 Disposable Respirator w/ Valve, M/L, Gray, PK10 14110400
- 3M 3M™ 8271 Oil-Proof Respirator with Valve, White, 80/Case OCS8271
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 8515HA1-A
- 3M 8210V Dust Particulate Respirator N95 W/Cool Flow Valve 10/Dispenser 50051131497110
- 3M 3M™ 8110S N95 Particulate Respirators, 20/Dispenser, 50051138543056
- 3M Multi Gas/Vapor Cartridge/Filter, P, PK2 70070709483
- 3M 3M™ Particulate Respirator 3M8233, N100, 50051138541434
- Milwaukee Masks & Respiratory Protection