Nutsetter Set, 1/4", 5/16", 7/16" Hex,

MILWAUKEE| Zoro #: G2204876| Mfr #: 49-66-4561

$10.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Size: 1/4"
Overall Length: 1-7/8"
Nutsetter Hex Size: 1/4", 5/16", 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204876 Mfr #: 49-66-4561
Shank Size: 1/4"Overall Length: 1-7/8"
Nutsetter Hex Size: 1/4", 5/16", 3/8"Finish: Black Phosphate
Item: Nutsetter SetFastening Tool Material: Steel
Magnetic/Nonmagnetic: MagneticSAE or Metric: SAE
Shank Style: Hex Power DriveCountry of Origin (subject to change): China

Description

Magnetic Nut Driver Set, Impact Ready, Drive Size 1/4, 5/16, 7/16 In, Shank Size 1/4 Hex In, Length 1 7/8 In, Retainer Type Magnetic, Number of Pieces 3, Includes 1/4 In , 5/16 In , 3/8 In Shockwave Impact Magnetic Nut Drivers

Reviews