Skip to Main Content
customer-service Help
Milwaukee

Oscillating Tool Blade, 1 3/4", PK10

Milwaukee Oscillating Tool Blade, 1 3/4", PK10 49-25-1269
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.97 ($11.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade
  • Blade Type: Straight Cutting
See full product details
This item ships free.
Total: $109.97

Milwaukee #49-25-1269 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade
  • Blade Type: Straight Cutting
  • Blade Material: Bi-Metal
  • Blade Width: 1 3/4 in
  • Blade Thickness: 1/32 in
  • Cutting Edge Style: Toothed Edge
  • Overall Length: 2 3/16 in
  • Number of Pieces: 10
  • Blade Length: 2 3/16 in
  • Materials Cut: Drywall, PVC, Soft Metal, Wood with Nails
  • Primary Material Application: Drywall, PVC, Soft Metal, Nail-Embedded Wood
  • Maximum Oscillations per Minute: 20,000
  • Edge Material: Bi-Metal
  • Connection Style: Universal Open-Back
  • Compatible with Adapter: Milwaukee
  • Oscillating Tool Accessory Type: Cutting Blade
  • Cut Style: Flush Cut
  • Direct Fit For Tool Brand: Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid
  • Blade Shape: Straight
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi Tool Blade Pack

Reviews of Milwaukee #49-25-1269