Skip to Main Content
customer-service Help

Oscillating Tool Blade, 1 3/8", 1 1/2", PK3

Milwaukee Oscillating Tool Blade, 1 3/8", 1 1/2", PK3 49-25-1503
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.97 ($13.32/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade
  • Blade Type: Straight Cutting
See full product details
Orders over $75 ship free.
Total: $39.97

Milwaukee #49-25-1503 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade
  • Blade Type: Straight Cutting
  • Overall Length: 1 1/2 in
  • Maximum Oscillations per Minute: 20,000
  • Connection Style: Universal Open-Back
  • Blade Material: Bi-Metal
  • Blade Thickness: 1/32 in
  • Blade Width: 1 3/8 in
  • Oscillating Tool Accessory Type: Cutting Blade
  • Compatible with Adapter: Milwaukee
  • Materials Cut: Bolts, Cement Board, Hard Metal, Metal Pipe, Plaster, Screws
  • Blade Shape: Straight
  • Cut Style: Flush Cut
  • Direct Fit For Tool Brand: Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid
  • Number of Pieces: 3
  • Primary Material Application: Bolts, Cement Board, Hard Metal, Metal Pipe, Plaster, Screws
  • Edge Material: Carbide
  • Blade Length: 1 1/2 in
  • Cutting Edge Style: Toothed Edge
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi Tool Blade Pack

Reviews of Milwaukee #49-25-1503