Skip to Main Content
customer-service Help
Milwaukee

Oscillating Tool Blade, 3 1/2", 3/4

Milwaukee Oscillating Tool Blade, 3 1/2", 3/4 49-25-1121
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade
  • Cut Style: Flush Cut
See full product details
Orders over $75 ship free.
Total: $14.97

Milwaukee #49-25-1121 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Oscillating Tool Blade
  • Cut Style: Flush Cut
  • Connection Style: Universal Open-Back
  • Direct Fit For Tool Brand: Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid
  • Number of Pieces: 1
  • Materials Cut: Clean Wood, Drywall, PVC
  • Compatible with Adapter: Milwaukee
  • Blade Thickness: 1/32 in
  • Blade Length: 3/4 in
  • Maximum Oscillations per Minute: 20,000
  • Overall Length: 3/4 in
  • Edge Material: High Carbon Steel
  • Blade Width: 3 1/2 in
  • Blade Type: Straight Cutting
  • Blade Shape: Straight
  • Blade Material: Steel
  • Primary Material Application: Clean Wood, Drywall, PVC
  • Oscillating Tool Accessory Type: Cutting Blade
  • Cutting Edge Style: Toothed Edge
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Multi Tool Blade

Reviews of Milwaukee #49-25-1121