Milwaukee Tool
3/8" Drive Ratchet and Socket Tray, SAE + Metric
Mfr # 48-22-9486T
Zoro # G7781721
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8"
- Overall Width 9 3/4 in
- Material Plastic
- Color Black/Red
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric 48-22-9482T
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, SAE 48-22-9481T
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome 48-22-9408
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome 49-66-6804
- MILWAUKEE TOOL 3/8 in Drive Socket Set, 36 pcs 49-66-6805
- MILWAUKEE TOOL Ratchet & Socket Set, 1/4 in, 3/8 in Drive Size, 90 Geared Teeth, Metric, SAE, 106-Piece 48-22-9486
- MILWAUKEE TOOL 1/4 in Drive Socket Bit Set, Metric, 6 pcs 48-22-9541
- MILWAUKEE TOOL Rtcht & Skt Set SAE & Met 1/2" Dr ML48-22-9010
- MILWAUKEE TOOL 1/4 in Drive Socket Bit Set, SAE, 10 pcs 48-22-9540
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm D018007
- KO-KEN Socket set 8-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive RS3400M/8
- Milwaukee Tool Sockets & Ratchets