Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PACKOUT™ Kit Box Tool Case, Red/Black

  • Zoro #: G2153595
  • Mfr #: 48-22-8450
$69.97
  • Promotion Restriction: Not eligible for promotion
  • Height: 5 59/64 in
  • Color: Red/Black
See full product details
Orders over $75 ship free.

Milwaukee #48-22-8450 Specifications

  • Zoro #: G2153595
  • Mfr #: 48-22-8450
Promotion Restriction: Not eligible for promotion Height: 5 59/64 in
Color: Red/Black Item: Tool Case
Depth: 20 19/32 in Features: Impact Resistant
Type: Heavy Duty Width: 14 27/32 in
For Use With: Tools Material: Plastic
Number of Pockets: 1 Tool Storage Type Included: Tool Box
Fits Belts Up To: 2 in Length: 20.59"
Series: PACKOUT™ Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tool Case, Heavy Duty, Material Plastic, Number of Pockets 1, Width 14 27/32 in, Depth 20 19/32 in, Height 5 59/64 in, Fits Belts Up To 2 in, For Use With Tools, Color Red/Black, Impact Resistant

Reviews of Milwaukee #48-22-8450