PACKOUT Large Tool Box
- Zoro #: G6259360
- Mfr #: 48-22-8425





$79.97
- Promotion Restriction: Not eligible for promotion
- Number of Pieces: 1
- Tool Storage Type Included: Tool Box
Milwaukee #48-22-8425 Specifications
| |
Promotion Restriction: Not eligible for promotion | Number of Pieces: 1 |
Tool Storage Type Included: Tool Box | Storage Capacity: 2,768 cu in |
Standards: UL Listed | Includes: (1) PACKOUTTM Large Tool Box (48-22-8425) |
Locking System: Heavy Duty Latches | Finish: Unfinished |
Drawer Slides: None | Item: Tool Organizer |
Number of Drawers: 0 | Color: Red |
Overall Width: 16 1/8 in | Weight Capacity: 100 lb |
Handle Design: Attached | Nominal Outside Height: 11 in |
Nominal Outside Width: 12 in | Nominal Outside Depth: 22 in |
Length: 22.1" | Number of Handles: 1 |
Number of Trays: 0 | Overall Depth: 22 1/8 in |
Overall Height: 11 5/16 in | Features: Interior Organizer Tray, IP65 Rated Weather Seal, Metal Reinforced Locking Point, Metal Reinforced Corners, Reinforced Hinge, Heavy Duty Latches, Mounting Locatoin for the ONE-KEYTM TICKTM |
Width: 16.1" | Handle Type: Attached |
Height: 11.3" | Series: PACKOUT? |
Country of Origin (subject to change): United States |
Description
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ large tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 100 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and a metal reinforced top handle, the Milwaukee PACKOUT™ large tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.