Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Padded Rig

  • Zoro #: G4859806
  • Mfr #: 48228145
$24.49
  • Promotion Restriction: Not eligible for promotion
  • Material: 1680 Denier Ballistic Nylon
  • Item: Padded Rig
See full product details
Orders over $75 ship free.

Milwaukee #48228145 Specifications

  • Zoro #: G4859806
  • Mfr #: 48228145
Promotion Restriction: Not eligible for promotion Material: 1680 Denier Ballistic Nylon
Item: Padded Rig Tool Storage Type Included: Tool Suspenders
Length: 14" Features: Fits Users Up to 6 ft. 2"; Metal Hardware Smart Phone Pocket
Includes: (1) Padded Rig Width: 1"
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The Milwaukee padded suspension rig features all metal hardware and 1680denier ballistic nylon that will provide a lifetime of service. The integrated smart phone pocket, allows users easy access to their phone, while keeping it safely out of the way. The adjustable straps are designed to fit users up to 6 ft. 2 in. in height.

Reviews of Milwaukee #48228145