Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Parachute Organizer Bag

  • Zoro #: G7648980
  • Mfr #: 48-22-8170
$26.39
  • Promotion Restriction: Not eligible for promotion
  • Closure Type: Drawstring
  • Color: Red/Black
See full product details
Orders over $75 ship free.

Milwaukee #48-22-8170 Specifications

  • Zoro #: G7648980
  • Mfr #: 48-22-8170
Promotion Restriction: Not eligible for promotion Closure Type: Drawstring
Color: Red/Black Height: 11-1/64"
Length: 11-13/16" Material: #10 Canvas
Width: 1-31/32" Number of Pockets (Inside): 0
Length (In.): 11 13/16 in Depth (In.): 6 in
Features: Reinforced Water Resistant Base, Stackable, Stand Up, Stay Open Design Dia. (In.): 10 in
Item: Bucket Bag Type: Heavy Duty
Width (In.): 1 31/32 in Height (In.): 11 1/64 in
For Use With: Fasteners, Screws, Fittings Tool Storage Type Included: Bag/Tote
Number of Pockets (Outside): 3 Number of Compartments: 6
Number of Pockets: 8 Overall Height: 11 in
Includes: (1) Parachute Organizer Bag Overall Width: 11 7/8 in
Number of Inside Pockets: 6 Number of Outside Pockets: 2
Overall Length: 11 7/8 in Body Color: Red
Shape: Round Bag Material: Canvas
Reinforced Bottom: Yes Bottom Diameter: 11 in
Material Weight: 1.1 lb Strap Material: Nylon
Hang Strap Type: None Bag Type: Tapered Wall
Top Diameter: 11 7/8 in Includes Hang Strap: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Milwaukee parachute organizer bag was designed to provide the fastest access and is built with the best construction. Featuring a stand up, stay open design, the organizer bag allows for full access to the bags contents, even when suspended from the handle. Designed with 6 interior compartments, 2 exterior pockets, and an exterior zipper pocket, the Milwaukee parachute organizer bag provides the ultimate storage solution for small fasteners and fittings. Built with a reinforced, tear resistant 1680D ballistic material base and heavy duty canvas, the Milwaukee parachute organizer bag confirms Milwaukee's commitment to providing innovative, durable storage solutions.

Reviews of Milwaukee #48-22-8170