Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M18 PEX Expansion Head, 1-1/2 In

  • Zoro #: G0516975
  • Mfr #: 49-16-2612

$59.40

  • Construction: Chrome Plated Steel
  • Flare Type: ProPEX(R)
  • Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Milwaukee #49-16-2612 Specifications

  • Zoro #: G0516975
  • Mfr #: 49-16-2612
Construction: Chrome Plated Steel Flare Type: ProPEX(R)
Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports Application: Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
Item: PEX Expansion Head Overall Length (In.): 3.1
Includes: Accessory Head, Twist Case Capacity Tubing O.D. (In.): 1-1/2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Flaring and swaging tools are used for marine, aircraft, and industrial rigging jobs. Take a look at the features for Milwaukee PEX Expansion Head. Application: Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting.

Reviews of Milwaukee #49-16-2612