KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M18 PEX Expansion Head, 1-1/4"

MILWAUKEE| Zoro #: G2416696| Mfr #: 49-16-2610

$51.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Accessory Head, Twist Case
Flare Type: ProPEX(R)
Application: Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416696 Mfr #: 49-16-2610
Includes: Accessory Head, Twist CaseFlare Type: ProPEX(R)
Application: Expansion of PEX-a ProPEX(R) Tubing For Termination to FittingCapacity Tubing O.D. (In.): 1-1/4
Construction: Chrome Plated SteelOverall Length (In.): 3.1
Item: PEX Expansion HeadCountry of Origin (subject to change): China

Description

PEX Expansion Head,1-1/4 In

Reviews