M18 PEX Expansion Head, 1"

MILWAUKEE| Zoro #: G1586505| Mfr #: 49-16-2608

$51.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Chrome Plated Steel
Application: Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
Capacity Tubing O.D. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586505 Mfr #: 49-16-2608
Construction: Chrome Plated SteelApplication: Expansion of PEX-a ProPEX(R) Tubing For Termination to Fitting
Capacity Tubing O.D. (In.): 1Overall Length (In.): 3.1
Flare Type: ProPEX(R)Item: PEX Expansion Head
Includes: Accessory Head, Twist CaseCountry of Origin (subject to change): China

Description

The ProPEX Expansion Heads are precision engineered for accurate expansion of Uponor PEX-tubing for ProPEX fittings. Featuring the auto-rotation interface for Milwaukee Cordless ProPEX Expansion Tools, the heads are not only compatible with M12, M18 Tools, but also fit most Uponor tools. Made from high strength steel, the chrome plated segments and black oxide ring combine durability and weather resistance. Color coded rings for easy size recognition adds convenience.

  • Milwaukee auto-rotate compatibility
  • Backward compatibility fits most upon or tools
  • Chrome plated for weather and corrosion resistance
  • Color coded rings for easy size recognition

Reviews