Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

48 in L 6 in Cap. Aluminum Straight Pipe Wrench

  • Zoro #: G6623850
  • Mfr #: 48-22-7248
$327.36
  • Promotion Restriction: Not eligible for promotion
  • Handle Type: Ergonomic
  • Jaw Type: Serrated
See full product details
This item ships free.

Milwaukee #48-22-7248 Specifications

  • Zoro #: G6623850
  • Mfr #: 48-22-7248
Promotion Restriction: Not eligible for promotion Handle Type: Ergonomic
Jaw Type: Serrated Jaw Material: Alloy Steel
Features: Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Wont Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece Jaw Capacity: 6 in
Tether Capable: Tether Ready Material: Steel
Overall Length: 48 in Nonsparking: No
Handle Material: Aluminum Item: Straight Pipe Wrench
Corrosion Resistant: No Tether Style: Tether Ready
Non-Magnetic: Yes Adjustment Type: Groove
Jaw Texture: Serrated Adjustable: Manual
Finish: Black Oxide Insulated: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Straight Pipe Wrench, Aluminum, Black Oxide, Jaw Capacity 6 in, Serrated, Overall Length 48 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No

Reviews of Milwaukee #48-22-7248