Milwaukee Tool
SHOCKWAVE 30° KNUCKLE Pivoting Bit Holder -11PC
Mfr # 48-32-2301
Zoro # G4046996
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Material Steel
- Finish Black Oxide
- Includes (1) Phillips Bit 1 in P1, (1) Phillips Bit 1 in P2, (1) Phillips Bit 1 in P3, (1) Slotted Bit 1 in SL 1/4 in, (1) Slotted Bit 1 in SL 1/8 in, (1) Slotted Bit 1 in SL 3/16 in, (1) Slotted Bit 1 in SL 9/32 in, (1) Square Bit 1 in SQ, (1) Square Bit 1 in SQ2, (1) Bit 1 in T25, (1) Shockwave 30 Degree Knuckle Pivoting Bit Holder
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Torx 1” Insert Bit Set - 7PC 48-32-4615
- MILWAUKEE TOOL 95-Piece Drill and Driver Bit Set, 1/4 in 48-89-1561
- MILWAUKEE TOOL Screwdriver Bit Set, 3 37/50" L Bit 48-32-4035
- MILWAUKEE TOOL 18-Pc Shockwave Impact Driver Bit Set ML48-32-4403
- MILWAUKEE TOOL 55 pc. SHOCKWAVE Impact Duty Driver Bit Set 48-32-4096
- MILWAUKEE TOOL SHOCKWAVE 20-Piece Insert Bit Set 48-32-1700
- MILWAUKEE TOOL 32 Pc Shockwave Drive & Fasten Set ML48-32-4004
- MILWAUKEE TOOL T15 X 3 1/2 in. Torx Bit Set, 25PK ML48-32-4394
- MILWAUKEE TOOL 3.5 in. T25 Torx Bit Set, 25PK ML48-32-4396
- PERFORMANCE TOOL 16-Pc Star Bit Set, 1416 1416
- CENTURY DRILL & TOOL Security Star-Drive Bit, 9 Pc Set 68017
- Milwaukee Tool Screwdrivers and Nutdrivers