Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Port. Band Saw Blade, Bimetal, 44-7/8 In
  • Zoro #: G0068017
  • Mfr #: 48-39-0560
$7.97
  • Length: 3 ft. 8-7/8"
  • Item: Portable Band Saw Blade
  • Application: Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids
See full product details
Orders over $50 ship free.

Milwaukee #48-39-0560 Specifications

  • Zoro #: G0068017
  • Mfr #: 48-39-0560
Length: 3 ft. 8-7/8" Item: Portable Band Saw Blade
Application: Cutting Machinable Metal, Stainless Steel, Pipe, Tubing and Solids Tooth Type: Raker
For Use With Saw Type: Portable Band Saws Grade: Matrix II
Thickness: 0.020" Teeth per Inch: 14/18
Material: Bi-metal Primary Saw Application: Metal
For Use With: Portable band saws using 44-7/8" x 1/2" x .020" blades Width: 1/2"
Tip Material: Metal Blade Material: Bi-Metal
Metal Cutting Type: Thin Metal Materials Cut: Aluminum and Soft Alloys, Steel and Steel Alloys
Blade Length: 44-7/8" Blade Thickness: 0.020"
Primary Material Application: Metal Blade Width: 1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Milwaukee Portable Band Saw Blade. Width: 1/2", Length: 3 ft. 8-7/8", Teeth Per Inch: 14/18.

Reviews of Milwaukee #48-39-0560