Portable Band Saw Blade, Bimetal, PK3

MILWAUKEE| Zoro #: G1460706| Mfr #: 48-39-0509

$18.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: RakerMaterial: Bi-metalThickness: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460706 Mfr #: 48-39-0509
Tooth Type: RakerMaterial: Bi-metal
Thickness: 0.020"For Use With: Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw
Application: Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and PipeItem: Portable Band Saw Blade
Length: 2 ft. 11-3/8"Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 10Country of Origin (subject to change): United States

Description

Compact Band Saw Blade, Bi-Metal Blade, Length 35-3/8 In, Width (In.) 1/2 In, Thickness (In.) .020 In, Teeth Per Inch 10, Tooth Type Raker Set, Cutting Stock 5/16 In - 1/2 In, Fits Band Saws G3301812 Compact Band Saw And G2979523 Cordless Compact Band Saw, Package Quantity 3

Reviews