BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Portable Band Saw Blade, Bimetal, PK3

MILWAUKEE| Zoro #: G0781453| Mfr #: 48-39-0519

$20.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: WavyMaterial: Bi-metalThickness: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781453 Mfr #: 48-39-0519
Tooth Type: WavyMaterial: Bi-metal
Thickness: 0.020"For Use With: Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw
Application: Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and PipeItem: Portable Band Saw Blade
Length: 2 ft. 11-3/8"Width: 1/2"
Primary Saw Application: MetalGrade: Matrix II
Teeth per Inch: 14Country of Origin (subject to change): United States

Description

Portable Band Saw Blade, Primary Saw Application Metal, Grade Matrix II, Material Bimetal, Length 2 ft. 11-3/8 In., Width 1/2 In., Thickness 0.020 In., Teeth per Inch 14, Tooth Type Wavy, For Use With Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw, Application Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe, Package Quantity 3

Reviews