PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Portable Band Saw Blade, Bimetal, PK3

MILWAUKEE| Zoro #: G2250001| Mfr #: 48-39-0539

$20.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"Length: 2 ft. 11-3/8"Grade: Matrix II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250001 Mfr #: 48-39-0539
Width: 1/2"Length: 2 ft. 11-3/8"
Grade: Matrix IITeeth per Inch: 24
Item: Portable Band Saw BladeFor Use With: Mfr. No. 6242 to 6 Compact Band Saw and Mfr. No. 2629 to 22 Cordless Compact Band Saw
Application: Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and PipeTooth Type: Wavy
Thickness: 0.020"Material: Bi-metal
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Compact Band Saw Blade, Bi-Metal Blade, Length 35-3/8 In, Width (In.) 1/2 In, Thickness (In.) .020 In, Teeth Per Inch 24, Tooth Type Wavy Set, Cutting Stock up to 5/32 In, Fits Band Saws G3301812 Compact Band Saw And G2979523 Cordless Compact Band Saw, Package Quantity 3

Reviews