Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Bit, 1/4" Shank Size, 2" Bit L, PK15

  • Zoro #: G6635889
  • Mfr #: 48-32-5015
$15.54 ($1.04/unit)
  • Promotion Restriction: Not eligible for promotion
  • Fastening Tool Material: S2 Steel
  • Fastening Tool Item: Power Bit
See full product details
Orders over $75 ship free.

Milwaukee #48-32-5015 Specifications

  • Zoro #: G6635889
  • Mfr #: 48-32-5015
Promotion Restriction: Not eligible for promotion Fastening Tool Material: S2 Steel
Fastening Tool Item: Power Bit Fastening Tool Tip Size: T25
Hex Shank Size: 1/4 in Includes: (15) 2 in T25 Power Bits
Bit Style: Torx(R) Application - Tools: Power
Overall Bit Length: 2 in Impact Rated: Yes
Item: Power Bit Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Power Bit, Application - Tools Power, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 2 in, Bit Style Torx(R), Fastening Tool Material S2 Steel, Includes (15) 2 in T25 Power Bits, Impact Rated Yes, Power Bit, Package Quantity 15

Reviews of Milwaukee #48-32-5015