Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Precision Screwdriver Set, Torx(R), 6 pcs

  • Zoro #: G9753107
  • Mfr #: 48-22-2610
$20.49
  • Promotion Restriction: Not eligible for promotion
  • ESD Safe: No
  • Screwdriver and Nut Driver Grouping: Screwdriver Sets
See full product details
Orders over $75 ship free.

Milwaukee #48-22-2610 Specifications

  • Zoro #: G9753107
  • Mfr #: 48-22-2610
Promotion Restriction: Not eligible for promotion ESD Safe: No
Screwdriver and Nut Driver Grouping: Screwdriver Sets Includes: Torx(R) T6 x 2-1/2 in , T7 x 3 in , T8 x 3 in , T9 x 3-1/2 in , T10 x 3-1/2 in , T15 x 4 in , Pouch
Tether Capable: Tether Capable Finish: Chrome
Shank Length: 2 in to 4 in Screwdriver Tip Style: Torx(R)
Number of Pieces: 6 Shank Shape: Round
Nonsparking: No Handle Design: Ergonomic
Item: Precision Screwdriver Set Tip Size: T6, T7, T8, T9, T10, T15
Shank Material: Steel Tip Style Group: Torx(R)
Handle Material: Plastic Overall Length: 8 in to 10-1/2 in
Handle Type: Ergonomic Tip Style: Torx
Insulated: No Ratcheting: No
Tether Style: Tether Capable Sizes Included: T6, T7, T8, T9, T10, T15
Handle Color: Black, Red Container Type: None
Voltage Rating: 1,000 V AC Corrosion Resistant: Yes
Measurement Type: Torx Shank Finish: Chrome
Magnetized Tip: No Tip Finish: Chrome
Tether Ready: No Non-Sparking: No
Handle Length: 2 in Grip Style: Cushion
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Precision Screwdriver Set, T6, T7, T8, T9, T10, T15, Number of Pieces 6, ESD Safe No, Includes Torx(R) T6 x 2-1/2 in , T7 x 3 in , T8 x 3 in , T9 x 3-1/2 in , T10 x 3-1/2 in , T15 x 4 in , Pouch

Reviews of Milwaukee #48-22-2610