Pruning Saw Kit
- Zoro #: G000403839
- Mfr #: 2527-21
$262.67
- Promotion Restriction: Not eligible for promotion
- Features: Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
- Battery Type: Rechargeable Lithium-Ion
Milwaukee #2527-21 Specifications
| |
Promotion Restriction: Not eligible for promotion | Features: Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench |
Battery Type: Rechargeable Lithium-Ion | Fuel Type: Battery Powered |
Charger Replacement: Mfr. No. 48-59-2401 | Chain Oiler: Automatic |
Battery Voltage: 12 V DC | Battery Amperage: 4.0 Ah |
Includes: (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) Oregon 6" Bar and Chain, (1) Scabbard, (1) Scrench | Item: Chain Saw Kit |
Included Charger: Mfr. No. 48-59-2401 | Bar Length: 6 in |
Country of Origin (subject to change): China |
Description
Chain Saw Kit, Fuel Type Battery Powered, Bar Length 6 in, Automatic Chain Oiler, Includes (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) Oregon 6 In. Bar and Chain, (1) Scabbard, (1) Scrench, Rechargeable Lithium-Ion Battery Type, Features Automatic Oiler, Easy Access Chain Tensioner, Full House Chain, Metal Bucking Spikes, Onboard Storage for the Scrench
Technical Guides
Restrictions and Compliance
Hazardous material |